Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/4 in NPT
Details
- Max Pressure150 psi
- Maximum Flow Rate40.0 gpm
- O Ring MaterialViton
- Pump Body MaterialBronze
- SealViton/Teflon Lipseal
- Type DesignRotary Gear
- Wetted MaterialsBronze, Stainless Steel