Motion
404-76 TLB 1615

RAMSEY PRODUCTS CORP
404-76 TLB 1615

Silent Chain Sprocket - Taper Lock Bushed, 0.5000 in Chain Pitch, 307.3 mm Pitch Dia., 76 Teeth, Steel
MI ITEM #06022769
MFR #404-76 TLB 1615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
404-76 TLB 1615

Silent Chain Sprocket - Taper Lock Bushed, 0.5000 in Chain Pitch, 307.3 mm Pitch Dia., 76 Teeth, Steel
MI ITEM #06022769
MFR #404-76 TLB 1615

Mfr description
SC404-76 1615 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Pitch
    0.5000 in
  • Face Width
    25 mm
  • Hub Diameter
    101.6 mm
  • Length Through Bore
    50.8 mm
  • Maximum Bore Diameter
    1.6250 in
  • Min Bore Diameter
    0.5000 in
  • Outside Diameter
    307.5 mm
  • Pitch Diameter
    307.3 mm
  • Weight
    32 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Type
    D Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    76

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)