Motion
341A2M
Pneumatic Backfill Tamper - 1550 bpm, 4 in Stroke, 1-5/8 in Bore, 1550 bpm, 5-3/4 in Malleable Butt
MI ITEM #06023117
MFR #341A2M
Price$2,765.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Backfill Tamper - 1550 bpm, 4 in Stroke, 1-5/8 in Bore, 1550 bpm, 5-3/4 in Malleable Butt
MI ITEM #06023117
MFR #341A2M

Mfr description
341A2M BACKFILL TAMPER
  • Durability: With a plated piston and front-end seal to protect your tool, this Backfill Tamper can be used in the toughest environments. The sand-wiper seal prevents dirt and grit from getting inside the tool.
  • Reliability: Thanks to a built-in lubricator, these tools are built to run smoothly and last, while extending overall operating life.
  • Power: Thanks to its high-power output, you’ll be able to breeze through any job.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,765.93/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/8 NPT
  • Blows per Minute
    1550 bpm
  • Bore Size
    1-5/8 in
  • Butt Diameter
    5-3/4 in Malleable
  • Min Hose Inside Diameter
    1/2 in
  • Stroke
    4 in
  • Tool Weight
    34.8 lbs

Details

  • Actual Air Consumption
    29 cfm @ load
  • Air Pressure
    90 psi
  • Impact Rate
    1550 bpm
  • UPC_NO
    663023011967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)