Motion
VFS6110-3DZ-10T

SMC CORP OF AMERICA
VFS6110-3DZ-10T

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #06023916
MFR #VFS6110-3DZ-10T
Price$246.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6110-3DZ-10T

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #06023916
MFR #VFS6110-3DZ-10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.05/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Port Sizes
    1 NPTF
  • Subplate Port Size
    1 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF

Overview

Mfr description
VFS6110-3DZ-10T VALVE & SUBPLATE
  • Available as single or double solenoid configuration
  • Plug-in & non plug-in type
  • Flow Characteristics: CV: 6.8
  • Low power consumption: 1.8W DC/2.3 VA AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought