Motion
KT7108NC3
Needle Roller Bearing - 7 mm Bore, 10 mm OD, 8 mm Width
MI ITEM #06024090
MFR #KT7108NC3
Your Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 10 mm OD, 8 mm Width
MI ITEM #06024090
MFR #KT7108NC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.82/each(List $13.59)

Overview

Mfr description
KT7108N-C3 NEEDLE ROLLER CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    2960 N
  • Static Load Capacity
    2690 N
  • Max Rpm
    65000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT7108NC3
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT7108NC3 Needle Roller Bearing features a 7 mm bore diameter, 10 mm outside diameter, and 8 mm overall width, making it suitable for miniature rotating systems and mechanical components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought