Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size182
- Maximum Output RPM43.8 rpm
- Maximum Output Torque540 in-lbs
- Output Size1.0000 in
- Ratio40:1
- Service Factor1.0
- Shipping Dimensions Height9 in
- Shipping Dimensions Length10-1/2 in
- Shipping Dimensions Width9-1/2 in
- Weight15.00 lbs
Details
- CAD DrawingRATIO=40/1|STYLE=A|OD=2
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number0230-01406
- Manufacturer Product Page
- Manufacturer Upc Number662798921372
- Max Input Horsepower0.550 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- Series180PCX
- StyleA
- UPC_NO662798921372
Overview
Mfr description
0230-01406 182 40/1 A WR 1.000
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting
- Viton® Seals