Overview
Mfr description
PEAPP07G-33 PLYETH TUBING, GRN, 1/4 X100
- Available in four inch sizes (1/4"~5/8") and five metric sizes (4~12mm)
- Resistant to sunlight and other UV radiation (black only)
- FDA Type 1, Class A, Category 4 polyethylene resin (complies with FDA21 CFR 177.1520 for olefin polymers (par (C) 3.2a)), Not NSF certified
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)SMC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data