Motion
7000047117

3M
7000047117

Non-Woven & Deburring Wheel - 8.0000 in Wheel Dia., Medium Grade, 3.0000 in Arbor Dia.
Mi Item #06024294
MFR #7000047117
Price$349.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047117

Non-Woven & Deburring Wheel - 8.0000 in Wheel Dia., Medium Grade, 3.0000 in Arbor Dia.
Mi Item #06024294
MFR #7000047117

Mfr description
37036 8 X 2 X 3 8S MED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.88/each

Specifications

Dimensions

  • Center Hole Diameter  
    3.0000 in
  • Overall Diameter
    8.0000 in
  • Wheel Diameter  
    8.0000 in
  • Wheel Thickness  
    2.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 7000047117 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3.0000 in center hole diameter, Medium grade, 8.0000 in wheel diameter, 2.0000 in wheel thickness, and Convolute wheel type, ideal for consistent deburring and surface blending.
  • Manufacturer Upc Number
    00051115370366
  • UPC_NO
    00051115370366
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)