Motion
STHT20139L
Hand Hacksaws -
Mi Item #06024523
MFR #STHT20139L
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaws -
Mi Item #06024523
MFR #STHT20139L

Mfr description
STHT20139L HACK SAW
  • Robust, all-metal frame for durability
  • Full grip, bi-material handle helps protect knuckles
  • Compact frame for comfort and control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Teeth Per Inch
    24
  • Throat Depth
    4-3/8 in

Details

  • Blade Material
    Carbon Steel
  • Blade(s) Included
    Yes
  • Frame Material
    Metallic
  • Handle Style
    Rubber
  • Insulated
    No
  • Positions
    180 °, 90 °
  • Product Types
    Hacksaw
  • UPC_NO
    076174201390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)