Motion
CDG1BA25-200Z-

SMC CORP OF AMERICA
CDG1BA25-200Z-

Round Body Repairable Cylinder - 25 mm Bore, 200 mm Stroke, Basic Mount
MI ITEM #06024589
MFR #CDG1BA25-200Z-
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BA25-200Z-

Round Body Repairable Cylinder - 25 mm Bore, 200 mm Stroke, Basic Mount
MI ITEM #06024589
MFR #CDG1BA25-200Z-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.05/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    200 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1

Overview

Mfr description
CDG1BA25-200Z CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
  • No trunnion mounting female thread
  • Various mounting bracket options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought