Motion
PSX200C LONG NOSE PLIERS

Crescent Wrench
PSX200C LONG NOSE PLIERS

LONG NOSE PLIERS 13-15/32 RED
Mi Item #06025412
MFR #PSX200C LONG NOSE PLIERS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
PSX200C LONG NOSE PLIERS

LONG NOSE PLIERS 13-15/32 RED
Mi Item #06025412
MFR #PSX200C LONG NOSE PLIERS

Mfr description
PSX200C LONG NOSE PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    2-3/4 in
  • Jaw Width
    0.6870 in
  • Overall Length
    13-15/32 in

Details

  • Handle Material
    Alloy Steel
  • Head Style
    Long Nose
  • Jaw Type
    Grooved
  • Style
    Comfort Flanged; Long Reach
  • Tool Style
    Long Reach
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)