Motion
RRL34R-R1
Standard Ball Carriage Profile Rail - Series: Low Profile Redi-Rail, Size 34 Rail
Mi Item #06025420
MFR #RRL34R-R1
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Low Profile Redi-Rail, Size 34 Rail
Mi Item #06025420
MFR #RRL34R-R1

Mfr description
RRL34R-R1 X 508MM RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 34
  • Overall Length
    120.0000 in
  • Overall Width
    34 mm

Details

  • Bearing Material
    Stainless Steel
  • Finish Coating
    Clear Anodized
  • Load Capacity
    274.26 lbf, 1220 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Series
    Low Profile Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)