Motion
7024CDB/GNP4

NTN
7024CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact Angle, Open
MI ITEM #06026057
MFR #7024CDB/GNP4
Price$7,117.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7024CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact Angle, Open
MI ITEM #06026057
MFR #7024CDB/GNP4

Mfr description
7024CDB/GNP4 ANGULAR CONTACT BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,117.39/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ISO Class 4
  • Weight
    9.14 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7024CDB/GNP4 ANGULAR CONTACT BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359435221
  • Max Rpm
    10000 rpm
  • Maximum RPM (Grease)
    6240 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)