Motion
6013-TB-P6-C3

FAG (SCHAEFFLER)
6013-TB-P6-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #06026140
MFR #6013-TB-P6-C3
Price$889.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6013-TB-P6-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #06026140
MFR #6013-TB-P6-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$889.08/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6013-TB-P6-C3 BRG
  • Internal Clearance
    C3
  • Long Description
    The 6013-TB-P6-C3 is a 65 mm bore radial/deep groove ball bearing with 100 mm OD, 18 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6013-TB-P6-C3
  • Manufacturer Upc Number
    4012801163842
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801163842

Overview

Mfr description
6013-TB-P6-C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought