Motion
L0780-625
Ester Based Synthetic Lubricant Composition
MI ITEM #06026292
MFR #L0780-625
Price$123.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ester Based Synthetic Lubricant Composition
MI ITEM #06026292
MFR #L0780-625

Mfr description
P0780-625 W/ SYNTH HI TEMP 220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.20/each

Specifications

Details

  • Base Type
    Ester Based Synthetic
  • Certification
    NSF H1
  • Composition
    Ester Based Synthetic Lubricant
  • Dropping Point
    -5 °F
  • Grease Thickener
    Ester
  • Max Operating Temperature
    626 °F
  • Min Operating Temperature
    554 °F
  • Oil Type
    Ester Based Synthetic
  • Series
    SYN High Temp 220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)