Motion
MT1-1824-36

LITTLE GIANT
MT1-1824-36

Steel Top Machine Tables, 18" x 24", 2,000 lbs. Capacity
MI ITEM #06026315
MFR #MT1-1824-36
Price$260.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-1824-36

Steel Top Machine Tables, 18" x 24", 2,000 lbs. Capacity
MI ITEM #06026315
MFR #MT1-1824-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.03/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    36 in
  • Length
    24 in
  • Weight
    37 lbs
  • Width
    18 in
  • Work Platform Depth
    18 in
  • Work Platform Height
    36 in
  • Work Platform Length
    24 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Material
    Steel
  • Weight Capacity
    2,000 lbs

Overview

Mfr description
MT1-1824-36 WORK TABLE
  • 12 Gauge Steel Top
  • 36" Overall Height
  • 2,000 lbs. Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought