Motion
SPBX3150
Metric V-Belt - SPBX Section, 16 mm Top Width, 1 Strand, 3172 mm Nominal Outside Length, Cogged
Mi Item #06026368
MFR #SPBX3150
Price$126.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPBX Section, 16 mm Top Width, 1 Strand, 3172 mm Nominal Outside Length, Cogged
Mi Item #06026368
MFR #SPBX3150

Mfr description
XPB3150 Power-Wedge Cog-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.20/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    3172 mm
  • Top Width
    17 mm
  • Top Width Per Strand
    16 mm
  • Weight
    1 lbs

Details

  • Belt Category
    Narrow Series - Metric
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    046684336691
  • Material
    Synthetic Rubber - EPDM
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Outside Circumference
    125.0000 in
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    SPBX
  • UPC_NO
    046684336691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)