Specifications
Dimensions
- Bore Diameter18 mm
- Outside Diameter20 mm
- Overall Width15 mm
- Weight0.01455 lbs
Details
- Bearing MaterialPTFE Composite
- Manufacturer Product Page
- Operating Temperature Range-328 to 482 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesPCM
Overview
Mfr description
PCM 182015E