1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28404
Maintenance Spill Berm - PVC coated fabric, Yellow, 36 in Wide, 108 in Long
MI ITEM #
06027365
MFR #
28404
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28404
Maintenance Spill Berm - PVC coated fabric, Yellow, 36 in Wide, 108 in Long
MI ITEM #
06027365
MFR #
28404
Mfr description
28404 SPILL BERM 2'X8'X4"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
36 in x 108 in x 4 in
Height
4 in
Length
108 in
Width
36 in
Details
Color
Yellow
Material
PVC coated fabric
Sump Capacity
40 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items