Motion
28406
Maintenance Spill Berm - PVC coated fabric, Yellow, 60 in Wide, 60 in Long
Mi Item #06027366
MFR #28406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maintenance Spill Berm - PVC coated fabric, Yellow, 60 in Wide, 60 in Long
Mi Item #06027366
MFR #28406

Mfr description
28406 SPILL BERM 4'X4'X4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    60 in x 60 in x 4 in
  • Height
    4 in
  • Length
    60 in
  • Width
    60 in

Details

  • Color
    Yellow
  • Material
    PVC coated fabric
  • Sump Capacity
    40 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)