1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28412
Maintenance Spill Berm - PVC coated fabric, Yellow, 84 in Wide, 84 in Long
MI ITEM #
06027369
MFR #
28412
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28412
Maintenance Spill Berm - PVC coated fabric, Yellow, 84 in Wide, 84 in Long
MI ITEM #
06027369
MFR #
28412
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
28412 SPILL BERM 6'X6'X4"
Specifications
Sump Capacity
90 gal (US)
Length
84 in
Width
84 in
Material
PVC coated fabric
Color
Yellow
Dimensions
84 in x 84 in x 4 in
Height
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought