1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28416
Maintenance Spill Berm - PVC coated fabric, Yellow, 30 in Wide, 54 in Long
MI ITEM #
06027371
MFR #
28416
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28416
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28416
Maintenance Spill Berm - PVC coated fabric, Yellow, 30 in Wide, 54 in Long
MI ITEM #
06027371
MFR #
28416
Mfr description
28416 SPILL PAD 2'X4'X2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
30 in x 54 in x 2 in
Height
2 in
Length
54 in
Width
30 in
Details
Color
Yellow
Material
PVC coated fabric
Sump Capacity
10 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items