Motion
28418
Maintenance Spill Berm - PVC coated fabric, Yellow, 54 in Wide, 54 in Long
MI ITEM #06027372
MFR #28418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maintenance Spill Berm - PVC coated fabric, Yellow, 54 in Wide, 54 in Long
MI ITEM #06027372
MFR #28418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28418 SPILL PAD 4'X4'X2"
  • Compact and flexible spill containment deploys instantly in the shop or field
  • No assembly required, simply unfold and use
  • Encased urethane foam sidewalls offer easy roll-through access without the need for a ramp
  • Walls quickly spring back into place with no memory loss

Specifications

  • Sump Capacity
    20 gal (US)
  • Length
    54 in
  • Width
    54 in
  • Material
    PVC coated fabric
  • Color
    Yellow
  • Dimensions
    54 in x 54 in x 2 in
  • Height
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text