1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28421
Maintenance Spill Berm - PVC coated fabric, Yellow, 54 in Wide, 102 in Long
MI ITEM #
06027373
MFR #
28421
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28421
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28421
Maintenance Spill Berm - PVC coated fabric, Yellow, 54 in Wide, 102 in Long
MI ITEM #
06027373
MFR #
28421
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
28421 SPILL PAD 4'X8'X2"
Specifications
Sump Capacity
40 gal (US)
Length
102 in
Width
54 in
Material
PVC coated fabric
Color
Yellow
Dimensions
54 in x 102 in x 2 in
Height
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought