1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28424
Maintenance Spill Berm - PVC coated fabric, Yellow, 126 in Wide, 138 in Long
MI ITEM #
06027375
MFR #
28424
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28424
Maintenance Spill Berm - PVC coated fabric, Yellow, 126 in Wide, 138 in Long
MI ITEM #
06027375
MFR #
28424
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
28424 SPILL PAD MAINT 10'X11'X2"
Specifications
Sump Capacity
135 gal (US)
Length
138 in
Width
126 in
Material
PVC coated fabric
Color
Yellow
Dimensions
126 in x 138 in x 2 in
Height
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data