Motion
28300
DIVERTER, LEAK 5'X5'
Mi Item #06027377
MFR #28300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIVERTER, LEAK 5'X5'
Mi Item #06027377
MFR #28300

Mfr description
28300 DIVERTER LEAK 5'X5'
  • Redirect roof or pipe leaks to prevent water damage
  • Corners contain grommets for bungee or zip-tie attachment
  • Cinched corners for quick and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 ft
  • Width
    5 ft

Details

  • Color
    Yellow
  • Features & Benefits
    • Redirect roof or pipe leaks to prevent water damage• Corners contain grommets for bungee or zip-tie attachment• Cinched corners for quick and easy installation
  • Installation Method
    Grommets
  • Material
    PVC-coated fabric
  • Product Type
    Leak Diverters
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)