Specifications
Dimensions
- Length5 ft.
- Width5 ft.
Details
- ColorYellow
- Installation MethodMagnetic Corners
- MaterialVinyl
- Product TypeLeak Diverters
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)