Motion
28304
Roof Leak Diverter, Yellow, 7 ft. L
MI ITEM #06027379
MFR #28304
Price$246.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter, Yellow, 7 ft. L
MI ITEM #06027379
MFR #28304

Mfr description
28304 DIVERTER LEAK 7'X7'
  • Redirect roof or pipe leaks to prevent water damage
  • Corners contain grommets for bungee or zip-tie attachment
  • Cinched corners for quick and easy installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.45/each

Specifications

Dimensions

  • Length
    7 ft.
  • Width
    7 ft.

Details

  • Color
    Yellow
  • Features & Benefits
    • Redirect roof or pipe leaks to prevent water damage• Corners contain grommets for bungee or zip-tie attachment• Cinched corners for quick and easy installation
  • Installation Method
    Hang By Corners
  • Material
    Vinyl
  • Product Type
    Leak Diverters
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)