Specifications
Dimensions
- Length12 ft
- Width12 ft
Details
- ColorYellow
- Installation MethodGrommets
- MaterialPVC-coated fabric
- Product TypeLeak Diverters
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)