Motion
28321
Pop-Up Pool, 66 gal., Yellow
MI ITEM #06027388
MFR #28321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pop-Up Pool, 66 gal., Yellow
MI ITEM #06027388
MFR #28321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28321 POOL POP-UP 66 GAL
  • Economical emergency spill containment—simply unfold, shake from foam ring top and place under leaking equipment
  • Folds tightly and stows easily
  • Embedded foam ring top raises containment wall as fluid level increases

Specifications

  • Sump Capacity
    66 gal (US)
  • Length
    51 in
  • Material
    Vinyl Coated Fabric
  • Color
    Yellow
  • Height
    11 in
  • Inside Diameter
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought