Motion
28432
Waterproof Tarp - Vinyl Coated Polyester, 60 in Long, 60 in Wide, Black Color
MI ITEM #06027408
MFR #28432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Tarp - Vinyl Coated Polyester, 60 in Long, 60 in Wide, Black Color
MI ITEM #06027408
MFR #28432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28432 MAINTENANCE TARP 5'X5'

Specifications

  • Material
    Vinyl Coated Polyester
  • Length
    60 in
  • Width
    60 in
  • Color
    Black
  • Additional Details
    Brass grommets in corners offer a convenient way to secure the tarp in place.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought