Motion
28438
Waterproof Tarp - Vinyl Coated Polyester, 144 in Long, 120 in Wide, Black Color
MI ITEM #06027411
MFR #28438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Tarp - Vinyl Coated Polyester, 144 in Long, 120 in Wide, Black Color
MI ITEM #06027411
MFR #28438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28438 MAINTENANCE TARP 10'X12'

Specifications

  • Material
    Vinyl Coated Polyester
  • Length
    144 in
  • Width
    120 in
  • Color
    Black
  • Additional Details
    Brass grommets in corners offer a convenient way to secure the tarp in place.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought