1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28446
Mini-Berm Flex tray - 4 ft x 5 ft x 6 in, Material: Modified PVC coated fabric
MI ITEM #
06027415
MFR #
28446
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Trays and Pans
JUSTRITE 28446
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28446
Mini-Berm Flex tray - 4 ft x 5 ft x 6 in, Material: Modified PVC coated fabric
MI ITEM #
06027415
MFR #
28446
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
28446 BERM MINI FLEX TRAY 4'X5'X6"
Specifications
Container Material
Modified PVC coated fabric
Dimensions
4 ft x 5 ft x 6 in
Width
5 ft
Height
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought