1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28454
Water-Filled boom Diverter - 25 ft Length, 9 in Width, Tubular Shape, PVC Film Material, Blue Color
Mi Item #
06027419
MFR #
28454
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Storm Water Management
JUSTRITE 28454
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28454
Water-Filled boom Diverter - 25 ft Length, 9 in Width, Tubular Shape, PVC Film Material, Blue Color
Mi Item #
06027419
MFR #
28454
Mfr description
28454 BOOM DIVERTER,WATERFILLED 25'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
25 ft
Width
9 in
Details
Color
Blue
Material
PVC Film
Product Type
Leak Diverters
Shape
Tubular
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items