1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28456
Water-Filled boom Diverter - 50 ft Length, 9 in Width, Tubular Shape, PVC Film Material, Blue Color
MI ITEM #
06027420
MFR #
28456
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Storm Water Management
JUSTRITE 28456
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28456
Water-Filled boom Diverter - 50 ft Length, 9 in Width, Tubular Shape, PVC Film Material, Blue Color
MI ITEM #
06027420
MFR #
28456
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
28456 BOOM DIVERTER,WATERFILLED 50'
Specifications
Shape
Tubular
Length
50 ft
Width
9 in
Color
Blue
Material
PVC Film
Product Type
Leak Diverters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought