Motion
28458
Drip Pan, 21 inL., Black
Mi Item #06027421
MFR #28458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Pan, 21 inL., Black
Mi Item #06027421
MFR #28458

Mfr description
28458 PAD DRIP STANDARD 21"X23"
  • Capture small oil leaks and drips before they contaminate the ground or create unsafe work surfaces
  • Features replaceable, oil-only sorbent within a welded leakproof barrier
  • Rated for drive-over applications, pads include brass grommets in opposing corners for anchoring (anchoring stakes not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    21 in x 23 in
  • Length
    21 in
  • Width
    21 in

Details

  • Application
    Flexible Spill and Leak Containment and Control
  • Color
    Black
  • Fluids Absorbed
    Oil
  • Material
    PVC coated fabric
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)