Motion
28459
PAD, DRIP EXTENDED 24 inX36 in
MI ITEM #06027422
MFR #28459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PAD, DRIP EXTENDED 24 inX36 in
MI ITEM #06027422
MFR #28459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28459 PAD DRIP EXTENDED 24"X36"

Specifications

  • Application
    Flexible Spill and Leak Containment and Control
  • Length
    24 in
  • Width
    36 in
  • Color
    Black
  • Fluids Absorbed
    Oil
  • Material
    PVC coated fabric
  • Package Quantity
    5
  • Dimensions
    24 in x 36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought