Motion
28461
Justrite 28461 PAD DRIP EXT REFILLS 24"X36"
Mi Item #06027423
MFR #28461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Justrite 28461 PAD DRIP EXT REFILLS 24"X36"
Mi Item #06027423
MFR #28461

Mfr description
28461 PAD DRIP EXT REFILLS 24"X36"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    24 in x 36 in
  • Length
    24 in
  • Width
    36 in

Details

  • Application
    Flexible Spill and Leak Containment and Control
  • Color
    Black
  • Fluids Absorbed
    Oil
  • Material
    PVC coated fabric
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)