Motion
28468
Water-Filled Drain Cover - Application: Prevent run-off pollutants from entering stormwater drains, 30 in L, 30 in W, Material: 24 in x 24 in
Mi Item #06027424
MFR #28468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water-Filled Drain Cover - Application: Prevent run-off pollutants from entering stormwater drains, 30 in L, 30 in W, Material: 24 in x 24 in
Mi Item #06027424
MFR #28468

Mfr description
28468 DRAIN COVER WATERFILL 30"X30"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 in
  • Max Compatible Drain Size
    24 in x 24 in
  • Width
    30 in

Details

  • Application
    Prevent run-off pollutants from entering stormwater drains
  • Color
    Black
  • Material
    Vinyl
  • Product Type
    Storm & Sewer Drain Guards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)