Motion
28470
Water-Filled Drain Cover - Application: Prevent run-off pollutants from entering stormwater drains, 42 in L, 42 in W, Material: 36 in x 36 in
Mi Item #06027425
MFR #28470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water-Filled Drain Cover - Application: Prevent run-off pollutants from entering stormwater drains, 42 in L, 42 in W, Material: 36 in x 36 in
Mi Item #06027425
MFR #28470

Mfr description
28470 DRAIN COVER WATERFILL 42"X42"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    42 in
  • Max Compatible Drain Size
    36 in x 36 in
  • Width
    42 in

Details

  • Application
    Prevent run-off pollutants from entering stormwater drains
  • Color
    Black
  • Material
    Vinyl
  • Product Type
    Storm & Sewer Drain Guards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)