Motion
28474
Water-Filled Drain Cover - Application: Prevent run-off pollutants from entering stormwater drains, 58 in L, 58 in W, Material: 52 in x 52 in
MI ITEM #06027427
MFR #28474
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water-Filled Drain Cover - Application: Prevent run-off pollutants from entering stormwater drains, 58 in L, 58 in W, Material: 52 in x 52 in
MI ITEM #06027427
MFR #28474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28474 DRAIN COVER WATERFILL 58"X58"

Specifications

  • Application
    Prevent run-off pollutants from entering stormwater drains
  • Length
    58 in
  • Width
    58 in
  • Max Compatible Drain Size
    52 in x 52 in
  • Material
    Vinyl
  • Color
    Black
  • Product Type
    Storm & Sewer Drain Guards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought