Motion
28512
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 56 in Wide, 80 in Long
MI ITEM #06027434
MFR #28512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 56 in Wide, 80 in Long
MI ITEM #06027434
MFR #28512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28512 BERM RIGIDLOCK QB 4'X6'X12"
  • Single piece construction with quick, easy setup—no assembly needed
  • Sidewalls lower easily for convenient drive-in and –out Unobstructed workspace inside berm
  • Reduces tripping hazards Flexible design folds for easy shipping, portability,and storage—great for emergency use
  • 100% leakproof protection—helps comply with EPA for containment and spill prevention (SPCC)
  • Reinforced Critical-Corner™ design with wraparound diagonal radio frequency (RF) welds prevents seam leaks
  • Preventative spill containment protects the environment, while avoiding costly fines and hazardous clean-up costs
  • Spill control measures protect workers by reducing slip and fall accidents
  • Patented, built-in stainless steel wall supports lock sidewalls in a 12-in (305-mm) high, 90° vertical position—no sagging
  • High-strength engineered nylon black support hub with integrated hole accepts anchors (anchors not included). When anchored and in the up position, wall brace support withstands winds of up to 40 miles per hour
  • In down position, supports withstand vehicle weights of 11,000 lbs (5,000 kgs) at each tire
  • Walls finished with a 1-in (25-mm) fray-resistant top hem for added strength and integrity
  • Modified PVC coated fabric—chemically resistant against petroleum, oils, greases, and most acids
  • Durable EnGuard™ V material for pedestrian and infrequent vehicle traffic, or heavier EnGuard™ VI material for more frequent vehicle traffic
  • Quality backed by a 5-year limited warranty

Specifications

  • Sump Capacity
    175 gal (US)
  • Length
    80 in
  • Width
    56 in
  • Material
    Modified PVC coated fabric
  • Color
    Black
  • Dimensions
    56 in x 80 in x 12 in
  • Height
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought