Motion
28524
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 152 in Wide, 200 in Long
Mi Item #06027440
MFR #28524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 152 in Wide, 200 in Long
Mi Item #06027440
MFR #28524

Mfr description
28524 BERM RIGIDLOCK QB 12'X16'X12"
  • Single piece construction with quick, easy setup—no assembly needed
  • Sidewalls lower easily for convenient drive-in and –out Unobstructed workspace inside berm
  • Reduces tripping hazards Flexible design folds for easy shipping, portability,and storage—great for emergency use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    152 in x 200 in x 12 in
  • Height
    12 in
  • Length
    200 in
  • Width
    152 in

Details

  • Color
    Black
  • Material
    Modified PVC coated fabric
  • Sump Capacity
    1435 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)