1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28532
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 248 in Wide, 248 in Long
MI ITEM #
06027444
MFR #
28532
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28532
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 248 in Wide, 248 in Long
MI ITEM #
06027444
MFR #
28532
Mfr description
28532 BERM RIGIDLOCK QB 20'X20'X12"
Single piece construction with quick, easy setup—no assembly needed
Sidewalls lower easily for convenient drive-in and –out Unobstructed workspace inside berm
Reduces tripping hazards Flexible design folds for easy shipping, portability,and storage—great for emergency use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
248 in x 248 in x 12 in
Height
12 in
Length
248 in
Width
248 in
Details
Color
Black
Material
Modified PVC coated fabric
Sump Capacity
2990 gal (US)
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items