Motion
28534
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 48 in Wide, 72 in Long
MI ITEM #06027445
MFR #28534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 48 in Wide, 72 in Long
MI ITEM #06027445
MFR #28534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    48 in x 72 in x 12 in
  • Height
    12 in
  • Length
    72 in
  • Width
    48 in

Details

  • Color
    Black
  • Material
    Modified PVC coated fabric
  • Sump Capacity
    175 gal (US)

Overview

Mfr description
28534 BERM INDUST QB 4'X6'X12"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought