Motion
28536
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 48 in Wide, 96 in Long
Mi Item #06027446
MFR #28536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 48 in Wide, 96 in Long
Mi Item #06027446
MFR #28536

Mfr description
28536 BERM INDUST QB 4'X8'X12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    48 in x 96 in x 12 in
  • Height
    12 in
  • Length
    96 in
  • Width
    48 in

Details

  • Color
    Black
  • Material
    Modified PVC coated fabric
  • Sump Capacity
    235 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)