1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28542
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 120 in Wide, 120 in Long
MI ITEM #
06027449
MFR #
28542
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28542
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28542
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 120 in Wide, 120 in Long
MI ITEM #
06027449
MFR #
28542
Mfr description
28542 BERM INDUST QB 10'X10'X12"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
120 in x 120 in x 12 in
Height
12 in
Length
120 in
Width
120 in
Details
Color
Black
Material
Modified PVC coated fabric
Sump Capacity
745 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items