1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28544
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 144 in Wide, 144 in Long
MI ITEM #
06027450
MFR #
28544
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Containment Booms and Berms
JUSTRITE 28544
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28544
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 144 in Wide, 144 in Long
MI ITEM #
06027450
MFR #
28544
Mfr description
28544 BERM INDUST QB 12'X12'X12"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
144 in x 144 in x 12 in
Height
12 in
Length
144 in
Width
144 in
Details
Color
Black
Material
Modified PVC coated fabric
Sump Capacity
1075 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items