Motion
28552
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 192 in Wide, 240 in Long
MI ITEM #06027454
MFR #28552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 192 in Wide, 240 in Long
MI ITEM #06027454
MFR #28552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28552 BERM INDUST QB 16'X20'X12"

Specifications

  • Sump Capacity
    2390 gal (US)
  • Length
    240 in
  • Width
    192 in
  • Material
    Modified PVC coated fabric
  • Color
    Black
  • Dimensions
    192 in x 240 in x 12 in
  • Height
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought