Motion
28554
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 240 in Wide, 240 in Long
Mi Item #06027455
MFR #28554
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickBerm® Collapsible Berm - Modified PVC coated fabric, Black, 240 in Wide, 240 in Long
Mi Item #06027455
MFR #28554

Mfr description
28554 BERM INDUST QB 20'X20'X12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    240 in x 240 in x 12 in
  • Height
    12 in
  • Length
    240 in
  • Width
    240 in

Details

  • Color
    Black
  • Material
    Modified PVC coated fabric
  • Sump Capacity
    2990 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)